TITEX DC150-03-06.747A0-WJ30RE SOLID CARBIDE DRILL 6618107
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-06.747A0-WJ30RE
Rubix:2592851
Manufacturer :6618107
EAN:4031132365015

Technical specifications
| Drilling diameter | 6.747 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24 mm |
Product details : TITEX DC150-03-06.747A0-WJ30RE SOLID CARBIDE DRILL 6618107
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2656in
Technical specifications
Attributes
| Drilling diameter | 6.747 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.28 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 72.80 excl. VAT
/ Each
£ 87.36 incl. VAT
- Usually arrives within 14 working days