SANDVIK 460.1-0556-017A0-XM GC34 6241390


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0556-017A0-XMGC34
rubix:286A9416
manufacturer :6241390
brand logo
brand logo
Technical specifications
Drilling diameter5.56 mm
Total length66 mm
Length of cut17.5 mm
See all Specifications

Product details : SANDVIK 460.1-0556-017A0-XM GC34 6241390


Technical specifications


Attributes
Drilling diameter5.56 mm
Total length66 mm
Length of cut17.5 mm
Ratio of diameter to length of drill hole3,14748
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
  • Usually arrives within 14 working days