Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
Solid carbide twist drills
References
walter titex:
DC150-03-05.600D0-WJ30RE
rubix:
2592813
manufacturer :
7287648
ean:
4031132400136
Technical specifications
Drilling diameter
5.6
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2205in
Technical specifications
Attributes
Drilling diameter
5.6
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0850-027A1-GM X1BM 7781474
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-12.000A1-WJ30RE
SANDVIK 860.1-0992-079A1-NMH10F SC DRILLS LONG AND MICRO 6253743
CUTLINE 892884 SCD03-07.30I1 CUPMM CARB DRILL 7.3 IC 3XD
SANDVIK 860.1-0640-052A1-GMX1BM SC DRILLS CORODRILL 7781833
SANDVIK 460.1-1826-082A1-XMGC34 SC DRILLS CORODRILL 460 6241053
DOR R454 18.0 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R4546.5 DRILL 6.50 MM 5980096
GUHRING 05510 008.100 RATIO DRILL/COOLING SOLID CARBIDE 8.100MM
TITEX DC150-12-04.000A1-WJ30TA SOLID CARBIDE DRILL 6618760
DORMER R45912.5 6719090
SANDVIK 1K212-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213412
GUHRING 05515 010.600 RATIO DRILL SOLID CARBIDE 10.600MM
MITSUBCARB MS0850-SLA SOLID CARBIDE DRILLS MS LINE 90012478
TITEX DC150-08-07.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618667