SANDVIK 460.1-0556-028A1-XMGC34 SC DRILLS CORODRILL 460 6240942


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0556-028A1-XMGC34
rubix:317A7947
manufacturer :6240942
brand logo
brand logo
Technical specifications
Drilling diameter5.56 mm
Total length82 mm
Length of cut28.6 mm
See all Specifications

Product details : SANDVIK 460.1-0556-028A1-XMGC34 SC DRILLS CORODRILL 460 6240942


Technical specifications


Attributes
Drilling diameter5.56 mm
Total length82 mm
Length of cut28.6 mm
Ratio of diameter to length of drill hole5,14389
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 56.67 excl. VAT
/ Each
£ 68.00 incl. VAT
  • Usually arrives within 14 working days