Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.200D1-WJ30RE SOLID CARBIDE DRILL 7287788
TITEX DC150-05-05.200D1-WJ30RE SOLID CARBIDE DRILL 7287788
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-05.200D1-WJ30RE
rubix:
2593222
manufacturer :
7287788
ean:
4031132401539
Technical specifications
Drilling diameter
5.2
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.200D1-WJ30RE SOLID CARBIDE DRILL 7287788
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2047in
Technical specifications
Attributes
Drilling diameter
5.2
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45810.5 DRILL 10.50 MM 5980370
TITEX DC150-03-03.500A0-WJ30RE SOLID CARBIDE DRILL 6618064
GUHRING 05511 011.900 RATIO DRILL/COOLING SOLID CARBIDE 11.900MM
SANDVIK 460.1-0770-023A1-XM GC34 SOLID CARBIDE DRILL 6241265
SANDVIK 860.1-1429-044A1-PMP1BM SC DRILLS CORODRILL 8151448
DOR R454 3.2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0520-037A1-PMP1BM SC DRILLS CORODRILL 8151156
MITSUBCARB MS1150-SLK SOLID CARBIDE DRILLS MS LINE 90012551
SANDVIK 460.1-1075-054A1-XMGC34 SC DRILLS CORODRILL 460 6762767
GUHRING 05515 007.800 RATIO DRILL SOLID CARBIDE 7.800MM
TITEX A1263-6 DRILLS SOLID CARBID TYPE N 5061176
TITEX DC150-03-19.000D0-WJ30RE SOLID CARBIDE DRILL 7287715
SANDVIK 860.1-0880-028A1-SDS2BM SC DRILLS CORODRILL 8420901
TITEX A1276TFL-3.5 DRILLS SOLID CARBID TYPE N 5061429
MITSUBCARB MS1350-SSK SOLID CARBIDE DRILLS MS LINE 90012585