SANDVIK 460.1-0595-030A0-XMGC34 SC DRILLS CORODRILL 460 6241095


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0595-030A0-XMGC34
rubix:318A0552
manufacturer :6241095
brand logo
brand logo
Technical specifications
Drilling diameter5.95 mm
Total length82 mm
Length of cut30.6 mm
See all Specifications

Product details : SANDVIK 460.1-0595-030A0-XMGC34 SC DRILLS CORODRILL 460 6241095


Technical specifications


Attributes
Drilling diameter5.95 mm
Total length82 mm
Length of cut30.6 mm
Ratio of diameter to length of drill hole5,14286
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 40.47 excl. VAT
/ Each
£ 48.56 incl. VAT
  • Usually arrives within 14 working days