Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.600A0-WJ30TA SOLID CARBIDE DRILL 7462145
TITEX DC150-05-09.600A0-WJ30TA SOLID CARBIDE DRILL 7462145
Solid carbide twist drills
References
walter titex:
DC150-05-09.600A0-WJ30TA
rubix:
2593366
manufacturer :
7462145
ean:
4031132422961
Technical specifications
Drilling diameter
9.6
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.600A0-WJ30TA SOLID CARBIDE DRILL 7462145
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.378in
Technical specifications
Attributes
Drilling diameter
9.6
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.11
excl. VAT
/
Each
£
87.73
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1005-050A1-XMGC34 SC DRILLS CORODRILL 460 6240997
TITEX DC150-08-08.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618685
GUHRING 01131 005.000 TWIST DRILLS INTERNAL COOLING
DORMER R457N30 5979343
MITSUBCARB MS0520-SSA SOLID CARBIDE DRILLS MS LINE 90012404
TITEX A1263-4.6 DRILLS SOLID CARBID TYPE N 5061162
SANDVIK 860.1-0317-016A1-GMX1BM SC DRILLS CORODRILL 7781626
DORMER R4577.4 DRILL 7.40 MM 5980358
TITEX DC150-03-06.800D1-WJ30RE SOLID CARBIDE DRILL 7287735
SANDVIK 460.1-1500-045A0-XMGC34 SC DRILLS CORODRILL 460 6241480
DORMER R45729/64 DRILL 29/64 INCH 5979221
CUTLINE SOLID CARBIDE DRILL OZMD MM 9.4 843106
GUHRING 05514 005.000 RATIO DRILL SOLID CARBIDE 5.000MM
GUHRING 05510 014.300 RATIO DRILL/COOLING SOLID CARBIDE 14.300MM
SANDVIK 860.1-0540-044A1-GMX1BM SC DRILLS CORODRILL 7781821