SANDVIK 460.1-0714-036A1-XMGC34 SC DRILLS CORODRILL 460 6240962


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0714-036A1-XMGC34
rubix:317A6022
manufacturer :6240962
brand logo
brand logo
Technical specifications
Drilling diameter7.14 mm
Total length91 mm
Length of cut36.8 mm
See all Specifications

Product details : SANDVIK 460.1-0714-036A1-XMGC34 SC DRILLS CORODRILL 460 6240962


Technical specifications


Attributes
Drilling diameter7.14 mm
Total length91 mm
Length of cut36.8 mm
Ratio of diameter to length of drill hole5,15406
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 66.40 excl. VAT
/ Each
£ 79.68 incl. VAT
  • Usually arrives within 14 working days