Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-7.25 DRILLS SC BSX ALPHAJET ALPHA44 5063686
TITEX A3367-7.25 DRILLS SC BSX ALPHAJET ALPHA44 5063686
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-7.25
rubix:
356A8012
manufacturer :
5063686
ean:
4031132232980
Technical specifications
Drilling diameter
7.25
mm
Total length
91
mm
Length of cut
53
mm
Product details
Technical specifications
Product details : TITEX A3367-7.25 DRILLS SC BSX ALPHAJET ALPHA44 5063686
Technical specifications
Attributes
Drilling diameter
7.25
mm
Total length
91
mm
Length of cut
53
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.20
excl. VAT
/
Each
£
127.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR CARB TIN CDX DRILL 9.8
SANDVIK 860.1-0350-011A1-GMX1BM SC DRILLS CORODRILL 7781412
SANDVIK 452.1-0326-044A0-CMH10F SC DRILLS CORODRILL 6010870
MITSUBCARB MS0550-SSA SOLID CARBIDE DRILLS MS LINE 90012408
DORMER R4584.1 DRILL 4.10 MM 5981134
SANDVIK 860.1-0660-020A1-GMX1BM SC DRILLS CORODRILL 7781451
SANDVIK R840-0770-30-A0A1220 SC DRILLS CORODRILL 5747436
SANDVIK R840-1020-70-A1A1220 SC DRILLS CORODRILL 5748087
DORMER R45415.0 DRILL 15.00 MM 5979846
SANDVIK 860.1-0390-012A0-GMX1BM SC DRILLS CORODRILL 7781568
GUHRING 05514 019.000 RATIO DRILL SOLID CARBIDE 19.000MM
TITEX DC150-03-05.953A0-WJ30RE SOLID CARBIDE DRILL 6618097
SANDVIK 860.1-1429-042A1-GMX1BM SC DRILLS CORODRILL 7781522
SANDVIK 860.1-1111-037A1-PMP1BM SC DRILLS CORODRILL 8151373
SANDVIK 860.1-0530-047A1-PMP1BM SC DRILLS CORODRILL 8151161