SANDVIK 460.1-0754-023A1-XMGC34 SC DRILLS CORODRILL 460 6241263


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0754-023A1-XMGC34
rubix:317A8092
manufacturer :6241263
brand logo
brand logo
Technical specifications
Drilling diameter7.54 mm
Total length79 mm
Length of cut23.7 mm
See all Specifications

Product details : SANDVIK 460.1-0754-023A1-XMGC34 SC DRILLS CORODRILL 460 6241263


Technical specifications


Attributes
Drilling diameter7.54 mm
Total length79 mm
Length of cut23.7 mm
Ratio of diameter to length of drill hole3,14324
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 55.07 excl. VAT
/ Each
£ 66.08 incl. VAT
  • Usually arrives within 14 working days