SANDVIK 460.1-0780-023A1-XM GC34 6241266


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0780-023A1-XMGC34
rubix:286A9193
manufacturer :6241266
brand logo
brand logo
Technical specifications
Drilling diameter7.8 mm
Total length79 mm
Length of cut24.6 mm
See all Specifications

Product details : SANDVIK 460.1-0780-023A1-XM GC34 6241266


Technical specifications


Attributes
Drilling diameter7.8 mm
Total length79 mm
Length of cut24.6 mm
Ratio of diameter to length of drill hole3,15385
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 55.07 excl. VAT
/ Each
£ 66.08 incl. VAT
  • Usually arrives within 14 working days