Guhring High Performance Bit
Drilling diameter | 10 mm |
---|---|
Total length | 139 mm |
Length of cut | 95 mm |
Drilling diameter | 10 mm |
---|---|
Total length | 139 mm |
Length of cut | 95 mm |
Ratio of diameter to length of drill hole | 7 |
Direction of cutting | Right |
Tail diameter | 10 mm |
Coating | nano-FIREX |
Tail | Straight |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days