SANDVIK 460.1-0970-049A0-XMGC34 SC DRILLS CORODRILL 460 6241139


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0970-049A0-XMGC34
rubix:317A7789
manufacturer :6241139
brand logo
brand logo
Technical specifications
Drilling diameter9.7 mm
Total length103 mm
Length of cut48.4 mm
See all Specifications

Product details : SANDVIK 460.1-0970-049A0-XMGC34 SC DRILLS CORODRILL 460 6241139


Technical specifications


Attributes
Drilling diameter9.7 mm
Total length103 mm
Length of cut48.4 mm
Ratio of diameter to length of drill hole4,98969
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 57.47 excl. VAT
/ Each
£ 68.96 incl. VAT
  • Usually arrives within 14 working days