Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-06.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618792
TITEX DC150-12-06.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618792
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-06.600A1-WJ30TA
rubix:
275A8054
manufacturer :
6618792
ean:
4031132371856
Technical specifications
Drilling diameter
6.7
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-06.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618792
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2598in
Technical specifications
Attributes
Drilling diameter
6.7
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1200-038A1-SDS2BM SC DRILLS CORODRILL 8420944
SANDVIK 860.1-0430-018A1-PMP1BM SC DRILLS CORODRILL 8151117
TITEX DC150-05-08.900A1-WJ30RE SOLID CARBIDE DRILL 6618372
MITSUBCARB MS1040-SSA SOLID CARBIDE DRILLS MS LINE 90012524
MITSUBCARB MS0800-SSA SOLID CARBIDE DRILLS MS LINE 90012472
GUHRING 05515 004.500 RATIO DRILL SOLID CARBIDE 4.500MM
DORMER R45713.5 DRILL 13.50 MM 5979070
SANDVIK 460.1-0650-033A0-XM GC34 460 SOLID CARBIDE DRILL 6241102
SANDVIK R840-0920-70-A1A1220 SC DRILLS CORODRILL 5748399
SANDVIK 860.1-1080-034A1-GMX1BM SC DRILLS CORODRILL 7781501
SANDVIK 860.1-0600-048A1-NM H10F 6253773
SANDVIK 460.1-1191-089A1-XMGC34 SC DRILLS CORODRILL 460 6422594
SANDVIK 452.1-0417-044A0-CMH10F SC DRILLS CORODRILL 6010872
TITEX A1166-9.5 CARBIDE DRILL 5057920
CUTLINE SOLID CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 3.5 843255