SANDVIK 460.1-1140-057A1-XMGC34 SC DRILLS CORODRILL 460 6241009


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1140-057A1-XMGC34
rubix:319A7954
manufacturer :6241009
brand logo
brand logo
Technical specifications
Drilling diameter11.4 mm
Total length118 mm
Length of cut57.3 mm
See all Specifications

Product details : SANDVIK 460.1-1140-057A1-XMGC34 SC DRILLS CORODRILL 460 6241009


Technical specifications


Attributes
Drilling diameter11.4 mm
Total length118 mm
Length of cut57.3 mm
Ratio of diameter to length of drill hole5,02632
Tail diameter12 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 109.33 excl. VAT
/ Each
£ 131.20 incl. VAT
  • Usually arrives within 14 working days