TITEX A1163-2.8 DRILLS SOLID CARBID TYPE N 5057557
Solid carbide twist drill bit
See technical informationReferences
Walter Titex:A1163-2.8
Rubix:291A0369
Manufacturer :5057557
EAN:4031132020662

Technical specifications
| Drilling diameter | 2.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
Product details : TITEX A1163-2.8 DRILLS SOLID CARBID TYPE N 5057557
Type N
Technical specifications
Attributes
| Drilling diameter | 2.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Usually arrives within 14 working days