SANDVIK 460.1-1191-060A1-XMGC34 SC DRILLS CORODRILL 460 6241014


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1191-060A1-XMGC34
rubix:319A7959
manufacturer :6241014
brand logo
brand logo
Technical specifications
Drilling diameter11.91 mm
Total length118 mm
Length of cut56.7 mm
See all Specifications

Product details : SANDVIK 460.1-1191-060A1-XMGC34 SC DRILLS CORODRILL 460 6241014


Technical specifications


Attributes
Drilling diameter11.91 mm
Total length118 mm
Length of cut56.7 mm
Ratio of diameter to length of drill hole4.76071
Tail diameter12 mm
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 109.33 excl. VAT
/ Each
£ 131.20 incl. VAT
  • Usually arrives within 14 working days