References
Sandvik Coromant:861.1-0635-095A1-GMGC34
Rubix:288A3284
Manufacturer :6151032




Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 96.3 mm |
Product details : SANDVIK 861.1-0635-095A1-GM GC34 6151032
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 96.3 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 15.1654 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 366.00 excl. VAT
/ Each
£ 439.20 incl. VAT
- Usually arrives within 14 working days