SANDVIK 460.1-1270-038A0-XMGC34 SC DRILLS CORODRILL 460 6241466


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1270-038A0-XMGC34
rubix:317A1569
manufacturer :6241466
brand logo
brand logo
Technical specifications
Drilling diameter12.7 mm
Total length107 mm
Length of cut40 mm
See all Specifications

Product details : SANDVIK 460.1-1270-038A0-XMGC34 SC DRILLS CORODRILL 460 6241466


Technical specifications


Attributes
Drilling diameter12.7 mm
Total length107 mm
Length of cut40 mm
Ratio of diameter to length of drill hole3,14961
Tail diameter14 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
  • Usually arrives within 14 working days