TITEX DC150-08-13.494A1-WJ30TA DRILLS8-12 X DC PERFORM 6618729
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-08-13.494A1-WJ30TA
Rubix:275A8035
Manufacturer :6618729
EAN:4031132371221

Technical specifications
| Drilling diameter | 13.494 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 133 mm |
Product details : TITEX DC150-08-13.494A1-WJ30TA DRILLS8-12 X DC PERFORM 6618729
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.5313in
Technical specifications
Attributes
| Drilling diameter | 13.494 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 133 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 0.0741 |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 508.00 excl. VAT
/ Each
£ 609.60 incl. VAT
- Usually arrives within 14 working days