SANDVIK 460.1-1310-039A0-XMGC34 SC DRILLS CORODRILL 460 6241469


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1310-039A0-XMGC34
rubix:317A1573
manufacturer :6241469
brand logo
brand logo
Technical specifications
Drilling diameter13.1 mm
Total length107 mm
Length of cut41.2 mm
See all Specifications

Product details : SANDVIK 460.1-1310-039A0-XMGC34 SC DRILLS CORODRILL 460 6241469


Technical specifications


Attributes
Drilling diameter13.1 mm
Total length107 mm
Length of cut41.2 mm
Ratio of diameter to length of drill hole3,14504
Tail diameter14 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
  • Usually arrives within 14 working days