Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-3.1 DRILLS SOLID CARBID TYPE N 5057856
TITEX A1166-3.1 DRILLS SOLID CARBID TYPE N 5057856
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-3.1
rubix:
356A6612
manufacturer :
5057856
ean:
4031132235912
Technical specifications
Drilling diameter
3.1
mm
Total length
49
mm
Length of cut
24
mm
Product details
Technical specifications
Product details : TITEX A1166-3.1 DRILLS SOLID CARBID TYPE N 5057856
Technical specifications
Attributes
Drilling diameter
3.1
mm
Total length
49
mm
Length of cut
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.35
excl. VAT
/
Each
£
35.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-09.700D0-WJ30RE SOLID CARBIDE DRILL 7287676
TITEX DC150-05-14.700A1-WJ30RE SOLID CARBIDE DRILL 6618442
SANDVIK 860.1-0400-020A0-GMX1BM SC DRILLS CORODRILL 7781765
SANDVIK 860.1-1020-098A1-PMP1BM SC DRILLS CORODRILL 8151341
SANDVIK 860.1-0740-038A1-SM1210 SC DRILLS CORODRILL 7782507
DORMER R4544.5 DRILL 4.50 MM 5980137
SANDVIK R840-0630-50-A0A1220 SC DRILLS CORODRILL 5746931
DOR R454 1/2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 1K313-0450-XA 1730 DURA SOLID CARBIDE END MILL 8213435
TITEX DC150-05-17.500A1-WJ30RE SOLID CARBIDE DRILL 6618466
DOR R453 4.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
TITEX DC150-05-16.200A1-WJ30RE SOLID CARBIDE DRILL 6618457
TITEX A4722-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066330
SANDVIK 860.1-0420-037A1-PMP1BM SC DRILLS CORODRILL 8151116
SANDVIK 860.1-0530-043A1-GMX1BM SC DRILLS CORODRILL 7781820