SANDVIK 460.1-1310-066A0-XMGC34 SC DRILLS CORODRILL 460 6241170


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1310-066A0-XMGC34
rubix:320A0127
manufacturer :6241170
brand logo
brand logo
Technical specifications
Drilling diameter13.1 mm
Total length124 mm
Length of cut61.3 mm
See all Specifications

Product details : SANDVIK 460.1-1310-066A0-XMGC34 SC DRILLS CORODRILL 460 6241170


Technical specifications


Attributes
Drilling diameter13.1 mm
Total length124 mm
Length of cut61.3 mm
Ratio of diameter to length of drill hole4,67939
Tail diameter14 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 99.33 excl. VAT
/ Each
£ 119.20 incl. VAT
  • Usually arrives within 14 working days