References
Bosch:2608597683
Rubix:1243478
EAN:3165140186957


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 150 mm |
Documents
Product details : BOSCH 2608597683 DRILL BIT 10 X 150 X 200MM
Impact resistant hammer drill bits suitable for use in impact drills up to 1000W and rotary hammer drills with a chuck toolholder. Suitable for drilling into concrete, natural and artificial stone, masonry and limestone. Manufactured to ISO 5468.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x41x10 mm |
| Package weight | 80 g |
| Drilling diameter | 10 mm |
| Total length | 200 mm |
| Length of cut | 150 mm |
| Shank type | cylindrical |
| Din standard | din 8039 |
| Coating | silver grey |
| Tail | straight |
| Direction of cutting | right |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days