SANDVIK 460.1-1450-044A1-XM GC34 6241330


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1450-044A1-XMGC34
rubix:288A3659
manufacturer :6241330
brand logo
brand logo
Technical specifications
Drilling diameter14.5 mm
Total length115 mm
Length of cut45.7 mm
See all Specifications

Product details : SANDVIK 460.1-1450-044A1-XM GC34 6241330


Technical specifications


Attributes
Drilling diameter14.5 mm
Total length115 mm
Length of cut45.7 mm
Ratio of diameter to length of drill hole3,15172
Tail diameter16 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 166.00 excl. VAT
/ Each
£ 199.20 incl. VAT
  • Usually arrives within 14 working days