Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287802
TITEX DC150-05-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287802
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-06.500D1-WJ30RE
rubix:
2593266
manufacturer :
7287802
ean:
4031132401676
Technical specifications
Drilling diameter
6.5
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287802
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2559in
Technical specifications
Attributes
Drilling diameter
6.5
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-11.900D1-WJ30RE SOLID CARBIDE DRILL 7287853
DORMER R5103.0 JOBBER DRILL 3.00 MM 5980504
SANDVIK 460.1-1100-033A1-XM GC34 460 SOLID CARBIDE DRILL 6241303
GUHRING 05511 006.800 RATIO DRILL/COOLING SOLID CARBIDE 6.800MM
MITSUBCARB MS1120-SLA SOLID CARBIDE DRILLS MS LINE 90012542
MITSUBCARB MS0390-SSK SOLID CARBIDE DRILLS MS LINE 90012365
SANDVIK 860.1-0440-018A0-PMP1BM SC DRILLS CORODRILL 8150876
CUTLINE 892885 SCD03-07.40I1 CUPMM CARB DRILL 7.4 IC 3XD
CUTLINE 892941 SCD03-18.00I1 CUPMM CARB DRILL 18.0 IC 3XD
CUTLINE 892889 SCD03-07.80I1 CUPMM CARB DRILL 7.8 IC 3XD
GUHRING 05515 006.700 RATIO DRILL SOLID CARBIDE 6.700MM
TITEX DC150-03-14.288A1-WJ30RE SOLID CARBIDE DRILL 6968866
TITEX DC150-12-05.600A1-WJ30TA SOLID CARBIDE DRILL 6618781
TITEX DC150-05-08.000A0-WJ30TA SOLID CARBIDE DRILL 7462125
DOR R453 1/4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL