SANDVIK 460.1-1600-048A0-XMGC34 SC DRILLS CORODRILL 460 6241487


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1600-048A0-XMGC34
rubix:319A6901
manufacturer :6241487
ean:26241487
brand logo
brand logo
Technical specifications
Drilling diameter16 mm
Total length115 mm
Length of cut49 mm
See all Specifications

Product details : SANDVIK 460.1-1600-048A0-XMGC34 SC DRILLS CORODRILL 460 6241487


Technical specifications


Attributes
Drilling diameter16 mm
Total length115 mm
Length of cut49 mm
Ratio of diameter to length of drill hole3,0625
Tail diameter16 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 118.67 excl. VAT
/ Each
£ 142.40 incl. VAT
  • Usually arrives within 14 working days