TITEX DC150-03-12.200D0-WJ30RE SOLID CARBIDE DRILL 7287695
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-12.200D0-WJ30RE
Rubix:2593039
Manufacturer :7287695
EAN:4031132400600
Product details : TITEX DC150-03-12.200D0-WJ30RE SOLID CARBIDE DRILL 7287695
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4803in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4803in
Technical specifications
Attributes
| Drilling diameter | 12.2 mm |
|---|---|
| Total length | 107 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 161.92 excl. VAT
/ Each
£ 194.30 incl. VAT
- Usually arrives within 14 working days
