SANDVIK 460.1-1667-050A1-XMGC34 SC DRILLS CORODRILL 460 6241343


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1667-050A1-XMGC34
rubix:318A6697
manufacturer :6241343
brand logo
brand logo
Technical specifications
Drilling diameter16.67 mm
Total length123 mm
Length of cut52.5 mm
See all Specifications

Product details : SANDVIK 460.1-1667-050A1-XMGC34 SC DRILLS CORODRILL 460 6241343


Technical specifications


Attributes
Drilling diameter16.67 mm
Total length123 mm
Length of cut52.5 mm
Ratio of diameter to length of drill hole3,14937
Tail diameter18 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 220.00 excl. VAT
/ Each
£ 264.00 incl. VAT
  • Usually arrives within 14 working days