Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0714-022A1-SDS2BM SC DRILLS CORODRILL 8420877
SANDVIK 860.1-0714-022A1-SDS2BM SC DRILLS CORODRILL 8420877
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0714-022A1-SD S2BM
rubix:
320A1932
manufacturer :
8420877
ean:
7323227462554
Product details
Technical specifications
Product details : SANDVIK 860.1-0714-022A1-SDS2BM SC DRILLS CORODRILL 8420877
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.00
excl. VAT
/
Each
£
163.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-16.750A1-WJ30RE SOLID CARBIDE DRILL 6618461
SANDVIK 861.1-1072-129A1-GMGC34 SC DRILLS LONG AND MICRO 6151122
SANDVIK R840-0650-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748281
TITEX DC150-05-10.000D1-WJ30RE SOLID CARBIDE DRILL 7287837
"WALTER DC150-12-03.175A1 WJ30TA CARBIDE DRILL 0.125"" FL50MM 100MM OAL"
SANDVIK 460.1-0660-020A0-XM GC34 460 SOLID CARBIDE DRILL 6241402
GUHRING 05514 017.500 RATIO DRILL SOLID CARBIDE 17.500MM
TITEX DC150-03-08.000A0-WJ30RE SOLID CARBIDE DRILL 6618123
DORMER R0235.8 R023 5.80 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403018
SANDVIK 860.1-0940-080A1-PMP1BM SC DRILLS CORODRILL 8151310
SANDVIK 460.1-0980-074A1-XMGC34 SC DRILLS CORODRILL 460 6422578
MITSUBCARB MS0420-SLA SOLID CARBIDE DRILLS MS LINE 90012374
SANDVIK 860.1-0610-049A1-GMX1BM SC DRILLS CORODRILL 7781829
DORMER R4547.4 DRILL 7.40 MM 5980123
SANDVIK 860.1-0900-044A0-GMX1BM SC DRILLS CORODRILL 7781796