SANDVIK 460.1-1750-053A0-XMGC34 SC DRILLS CORODRILL 460 6241494


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1750-053A0-XMGC34
rubix:319A2735
manufacturer :6241494
ean:26241494
brand logo
brand logo
Technical specifications
Drilling diameter17.5 mm
Total length123 mm
Length of cut55.1 mm
See all Specifications

Product details : SANDVIK 460.1-1750-053A0-XMGC34 SC DRILLS CORODRILL 460 6241494


Technical specifications


Attributes
Drilling diameter17.5 mm
Total length123 mm
Length of cut55.1 mm
Ratio of diameter to length of drill hole3,14857
Tail diameter18 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 158.00 excl. VAT
/ Each
£ 189.60 incl. VAT
  • Usually arrives within 14 working days