Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-05.556A1-WJ30TA DRILLS8-12 X DC PERFORM 6618646
TITEX DC150-08-05.556A1-WJ30TA DRILLS8-12 X DC PERFORM 6618646
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-05.556A1-WJ30TA
rubix:
275A7999
manufacturer :
6618646
ean:
4031132370392
Technical specifications
Drilling diameter
5.556
mm
Total length
97
mm
Product details
Technical specifications
Product details : TITEX DC150-08-05.556A1-WJ30TA DRILLS8-12 X DC PERFORM 6618646
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.2187in
Technical specifications
Attributes
Drilling diameter
5.556
mm
Total length
97
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-06.500A1-WJ30RE
DORMER R4577.8 DRILL 7.80 MM 5980375
DORMER R45718.5 DRILL 18.50 MM 5979325
CUTLINE 892957 SCD05-04.00I1 CUPMM CARB DRILL 4.0 IC 5XD
TITEX A1263-5.6 DRILLS SOLID CARBID TYPE N 5061172
SANDVIK 860.1-0350-011A1-SM1210 SC DRILLS CORODRILL 7419948
SANDVIK 460.1-0980-029A1-XM GC34 6241290
SANDVIK R840-0580-50-A0A 1220 5748176
SANDVIK 861.1-1200-036A1-GPGC34 SC DRILLS LONG AND MICRO 6151139
CUTLINE 893138 SCD08-13.20I1 CUPMM - CARB. DRILL D13.2 INT. COOLING 8X
TITEX DC150-03-10.900D0-WJ30RE SOLID CARBIDE DRILL 7287686
TITEX A3367-16 DRILLS SC BSX ALPHAJET ALPHA44 5063663
DORMER R4536.0 DRILL 6.00 MM 5978956
DORMER R5203.4 5981164
TITEX DC150-05-10.600A1-WJ30RE SOLID CARBIDE DRILL 6618394