SANDVIK 460.1-1750-079A1-XMGC34 SC DRILLS CORODRILL 460 6241049


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1750-079A1-XMGC34
rubix:318A3780
manufacturer :6241049
brand logo
brand logo
Technical specifications
Drilling diameter17.5 mm
Total length143 mm
Length of cut75.5 mm
See all Specifications

Product details : SANDVIK 460.1-1750-079A1-XMGC34 SC DRILLS CORODRILL 460 6241049


Technical specifications


Attributes
Drilling diameter17.5 mm
Total length143 mm
Length of cut75.5 mm
Ratio of diameter to length of drill hole4,31429
Tail diameter18 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 264.67 excl. VAT
/ Each
£ 317.60 incl. VAT
  • Usually arrives within 14 working days