SANDVIK 460.1-0930-047A0-XM GC34 6241134


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0930-047A0-XMGC34
rubix:286A9147
manufacturer :6241134
brand logo
brand logo
Technical specifications
Drilling diameter9.3 mm
Total length103 mm
Length of cut47.9 mm
See all Specifications

Product details : SANDVIK 460.1-0930-047A0-XM GC34 6241134


Technical specifications


Attributes
Drilling diameter9.3 mm
Total length103 mm
Length of cut47.9 mm
Ratio of diameter to length of drill hole5,15054
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 57.47 excl. VAT
/ Each
£ 68.96 incl. VAT
  • Usually arrives within 14 working days