SANDVIK 460.1-1900-057A0-XMGC34 SC DRILLS CORODRILL 460 6241501


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1900-057A0-XMGC34
rubix:318A9312
manufacturer :6241501
brand logo
brand logo
Technical specifications
Drilling diameter19 mm
Total length131 mm
Length of cut59.8 mm
See all Specifications

Product details : SANDVIK 460.1-1900-057A0-XMGC34 SC DRILLS CORODRILL 460 6241501


Technical specifications


Attributes
Drilling diameter19 mm
Total length131 mm
Length of cut59.8 mm
Ratio of diameter to length of drill hole3,14737
Tail diameter20 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 193.33 excl. VAT
/ Each
£ 232.00 incl. VAT
  • Usually arrives within 14 working days