Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0930-031A1-PMP1BM SC DRILLS CORODRILL 8151305
SANDVIK 860.1-0930-031A1-PMP1BM SC DRILLS CORODRILL 8151305
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0930-031A1-PM P1BM
rubix:
319A9429
manufacturer :
8151305
ean:
7323226355413
Product details
Technical specifications
Product details : SANDVIK 860.1-0930-031A1-PMP1BM SC DRILLS CORODRILL 8151305
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.00
excl. VAT
/
Each
£
186.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05514 006.300 RATIO DRILL SOLID CARBIDE 6.300MM
CUTLINE 892887 SCD03-07.60I1 CUPMM CARB DRILL 7.6 IC 3XD
CUTLINE 893008 SCD05-09.10I1 CUPMM CARB DRILL 9.1 IC 5XD
TITEX DC150-12-18.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618866
SANDVIK 460.1-1090-055A1-XMGC34 SC DRILLS CORODRILL 460 6762768
SANDVIK 860.1-0630-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781447
TITEX DC150-05-11.300A1-WJ30RE SOLID CARBIDE DRILL 6618403
SANDVIK HC 3 HARD CUT DRILL 5732737
DORMER R4597/16 6719080
CUTLINE 892911 SCD03-10.00I1 CUPMM CARB DRILL 10.0 IC 3XD
DORMER R520 CARBIDE TIN COATED STUB DRILL 6.8MM
DORMER R45719.8 DRILL 19.80 MM 5979184
CUTLINE 892901 SCD03-09.00I1 CUPMM CARB DRILL 9.0 IC 3XD
SANDVIK 860.1-1300-040A1-PMP1BM SC DRILLS CORODRILL 8151425
DOR CARB TIN CDX DRILL 5.7