SANDVIK 460.1-2000-090A0-XMGC34 SC DRILLS CORODRILL 460 6241206


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-2000-090A0-XMGC34
rubix:318A5432
manufacturer :6241206
brand logo
brand logo
Technical specifications
Drilling diameter20 mm
Total length153 mm
Length of cut85 mm
See all Specifications

Product details : SANDVIK 460.1-2000-090A0-XMGC34 SC DRILLS CORODRILL 460 6241206


Technical specifications


Attributes
Drilling diameter20 mm
Total length153 mm
Length of cut85 mm
Ratio of diameter to length of drill hole4,25
Tail diameter20 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 232.00 excl. VAT
/ Each
£ 278.40 incl. VAT
  • Usually arrives within 14 working days