Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-18.800D1-WJ30RE SOLID CARBIDE DRILL 7287894
TITEX DC150-05-18.800D1-WJ30RE SOLID CARBIDE DRILL 7287894
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-18.800D1-WJ30RE
rubix:
2593552
manufacturer :
7287894
ean:
4031132402581
Technical specifications
Drilling diameter
18.8
mm
Total length
153
mm
Product details
Technical specifications
Product details : TITEX DC150-05-18.800D1-WJ30RE SOLID CARBIDE DRILL 7287894
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7402in
Technical specifications
Attributes
Drilling diameter
18.8
mm
Total length
153
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.75
excl. VAT
/
Each
£
402.90
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARB TIN CDX DRILL 10.3
SANDVIK 860.1-1240-039A1-SM1210 SC DRILLS CORODRILL 7798309
GUHRING 05510 008.000 RATIO DRILL SOLID CARBIDE 8.000 MM 3XD DIN 6537K
TITEX DC150-05-11.200A1-WJ30RE SOLID CARBIDE DRILL 6618402
SANDVIK 860.1-1040-052A0-GMX1BM SC DRILLS CORODRILL 7781801
SANDVIK 460.1-0870-065A1-XMGC34 SC DRILLS CORODRILL 460 6422570
DORMER R5203.5 STUB DRILL 3.50 MM 5981167
SANDVIK 861.1-0420-050A1-GM GC34 6150971
TITEX A1163-6 DRILLS SOLID CARBID TYPE N 5057589
SANDVIK 1K212-0970-XB 1730 DURA SOLID CARBIDE END MILL 8213413
DORMER R4595.6 6719016
SANDVIK 860.1-1300-038A1-GM X1BM 7781516
SANDVIK 460.1-1786-054A1-XMGC34 SC DRILLS CORODRILL 460 6241348
SANDVIK R840-1250-30-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747900
CUTLINE 893072 SCD08-04.90I1 CUPMM - CARB. DRILL D4.9 INT. COOLING 8XD