Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-032C3-08M 5762110
SANDVIK 490-032C3-08M 5762110
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-032C3-08M
rubix:
286A8265
manufacturer :
5762110
Technical specifications
Diameter
32
mm
Z
4
mm
Tail diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-032C3-08M 5762110
Technical specifications
Attributes
Diameter
32
mm
Z
4
mm
Tail diameter
32
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
563.63
excl. VAT
/
Each
£
676.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390160Q4018M-SVIK 390 SQUARE SHOU
SANDVIK MH20-R032EH25-08M MILLING CUTTER
R200030A3220L-SVIK COROMILL 200 CO
SANDVIK R390-054C5T-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427016
SANDVIK R390-040C5-18M080 5745418
SANDVIK RA590-203R63S-11M MILLCUTTER SIDE&FACEMILLS 5740358
R245125Q4012L-SVIK COROMILL 245 CO
SANDVIK RA390-125J38.1-18M MILLCUTTER SIDE&FACEMILLS 5740238
SANDVIK R390-040C4-18M060 5745415
SANDVIK RA365-076R25-S15H MILLCUTTER SIDE&FACEMILLS 5740288
SANDVIK RA390-038O32L-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740101
RA245076R2518H-SVIK COROMILL 245 C
SANDVIK A345-102R38-13M COROMILL 490 CUTTERS 5722549
SANDVIK 490-040HA06-08H COROMILL 490 CUTTERS 5761859
R33152200Q40MML-SVIK C-MILL U200 H