Miller body with tail for surface / dressing miller Sandvik Coromant
Diameter | 40 mm |
---|---|
Tail diameter | 16 mm |
Z | 4 |
Diameter | 40 mm |
---|---|
Tail diameter | 16 mm |
Z | 4 |
Internal cooling | Yes |
Type of tool tip attachment | Insert |
Tail | Round |
Total length | 40 mm |
Usually arrives within 14 working days