Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-044C4-08H COROMILL 490 CUTTERS 5761866
SANDVIK 490-044C4-08H COROMILL 490 CUTTERS 5761866
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-044C4-08H
rubix:
318A0388
manufacturer :
5761866
Technical specifications
Diameter
44
mm
Z
6
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-044C4-08H COROMILL 490 CUTTERS 5761866
Technical specifications
Attributes
Diameter
44
mm
Z
6
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
648.73
excl. VAT
/
Each
£
778.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-016O16-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851125
SANDVIK RA300-051R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738754
SANDVIK RA245-080J25.4-12L MILLCUTTER SIDE&FACEMILLS 5739703
R300100Q3216M-SVIK T-MAX ENDMILL
SANDVIK TOOLHOLDER R390-040B32-17L
SANDVIK R331.32-315Q60KM15.00 MILLCUTTER SIDE&FACEMILLS 5745255
SANDVIK R390-063C6-11M080 MILLING CUTTER 5745584
SANDVIK N331.32-305T63KM0.591 MILLCUTTER SIDE&FACEMILLS 6448884
SANDVIK A490-025C5-08M COROMILL 490 CUTTERS 5722864
SANDVIK 490-050HA06-08M COROMILL 490 CUTTERS 5762170
RA390051R1954M-SVIK IMP COROMILL 3
SANDVIK 419-044Q16-14M 6449357
SANDVIK A490-080J25.4-14L COROMILL 490 CUTTERS 5843964
RA390038C645M-SVIK IMP COROMILL 39
PRAMET 10A2R016A10-SAD07D-C END MILL 6798626