SANDVIK MH20-R025A25-06M MILLCUTTER SIDE&FACEMILLS 8029424
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:MH20-R025A25-06M
Rubix:318A5749
Manufacturer :8029424
EAN:7323225833455

Product details : SANDVIK MH20-R025A25-06M MILLCUTTER SIDE&FACEMILLS 8029424
Technical specifications
Attributes
| Diameter | 16.57 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 25 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 200 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 456.33 excl. VAT
/ Each
£ 547.60 incl. VAT
- Usually arrives within 14 working days
