Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R790025C5S216L-SVIK COROMILL 790 C
R790025C5S216L-SVIK COROMILL 790 C
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-025C5S2-16L
rubix:
1037337
manufacturer :
5747276
ean:
11583806
Technical specifications
Diameter
25
mm
Z
2
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : R790025C5S216L-SVIK COROMILL 790 C
Technical specifications
Attributes
Diameter
25
mm
Z
2
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
736.30
excl. VAT
/
Each
£
883.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA300-051R19-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739792
SANDVIK 490-040A32-08H 5761877
SANDVIK 490-028A25L-08L COROMILL 490 CUTTERS 5762130
SANDVIK 745-125Q40-21H MILLCUTTER SIDE&FACEMILLS 6702244
R300080C616H-SVIK T-MAX ENDMILL
SANDVIK RA245-127R38-12L MILLCUTTER SIDE&FACEMILLS 5740058
SANDVIK R300-100C8-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744365
R30012T0805M-SVIK COROMILL 300 THR
SANDVIK R390-025EH25-17L 6416905
SANDVIK 490-040A32-08M COROMILL 490 CUTTERS 5761880
R300035C312H-SVIK T-MAX/U-MAX SCRE
SANDVIK R331.32-203R38DM0.315 MILLCUTTER SIDE&FACEMILLS 6448899
SANDVIK RA390-080J25.4-17M MILLCUTTER SIDE&FACEMILLS 5740249
R590160Q40S11M-SVIK COROMILL 590 C
SANDVIK 490-025C3-08M 490 SQUARE SHOULDER MILLING CUTTER 5762120