Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R365-050Q22-S15H MILLCUTTER SIDE&FACEMILLS 5745389
SANDVIK R365-050Q22-S15H MILLCUTTER SIDE&FACEMILLS 5745389
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R365-050Q22-S15H
rubix:
318A1669
manufacturer :
5745389
Technical specifications
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R365-050Q22-S15H MILLCUTTER SIDE&FACEMILLS 5745389
Technical specifications
Attributes
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
578.43
excl. VAT
/
Each
£
694.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490-080C8-08M COROMILL 490 CUTTERS 5761908
SANDVIK TOOLHOLDER R200-028A3212M
SANDVIK 490-040C5-08H 5761849
R390100Q3218L-SVIK COROMILL 390 SH
PRAMET 80A07R-S90LN12-C Milling Cutter
SANDVIK R331.32-200Q40CM06.00 MILLCUTTER SIDE&FACEMILLS 5745131
WALTER F4041.B32.100.Z08.13 MILLING CUTTERS 6411208
SANDVIK A360-152R38-Z6D19 MILLCUTTER SIDE&FACEMILLS 5722647
SANDVIK 490-020HA06-08L COROMILL 490 CUTTERS 5761970
SANDVIK RA390-051R19-17H MILLCUTTER SIDE&FACEMILLS 5739652
SANDVIK RA210-025M25-09M MILLCUTTER SIDE&FACEMILLS 5738746
SANDVIK RA390-102R38-18L MILLCUTTER SIDE&FACEMILLS 5740256
R790063C6S222M-SVIK COROMILL 790 A
PRAMET 22A3R029A20-SAD11E-C MILLING CUTTERS WITH CLAMPING BY SCREW
SANDVIK A345-102R38-13M COROMILL 490 CUTTERS 5722549