SANDVIK 490-125Q40-08L COROMILL 490 CUTTERS 5761893


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-125Q40-08L
rubix:317A5654
manufacturer :5761893
brand logo
brand logo
Technical specifications
Diameter125 mm
Z8 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK 490-125Q40-08L COROMILL 490 CUTTERS 5761893


Technical specifications


Attributes
Diameter125 mm
Z8 mm
Tail diameter40 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,319.67 excl. VAT
/ Each
£ 1,583.60 incl. VAT
  • Usually arrives within 14 working days