SANDVIK 835.T-1202-A1-PF 1024 6266991


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-1202-A1-PF1024
rubix:288A3338
manufacturer :6266991
brand logo
brand logo
Technical specifications
Nominal diameter (metric)12.02 mm
Total length118.19 mm
Length of cut75 mm
See all Specifications

Product details : SANDVIK 835.T-1202-A1-PF 1024 6266991


Technical specifications


Attributes
Nominal diameter (metric)12.02 mm
Total length118.19 mm
Length of cut75 mm
Tail diameter12.02 mm
Body materialcarbide
Internal coolingyes
Show UNSPSC/ECL@SS
£ 309.00 excl. VAT
/ Each
£ 370.80 incl. VAT
  • Usually arrives within 14 working days