SANDVIK 860.1-1300-104A1-NMH10F SC DRILLS LONG AND MICRO 6253718
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:860.1-1300-104A1-NMH10F
Rubix:318A1286
Manufacturer :6253718
EAN:26253718




Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 190 mm |
| Length of cut | 105.7 mm |
Product details : SANDVIK 860.1-1300-104A1-NMH10F SC DRILLS LONG AND MICRO 6253718
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 190 mm |
| Length of cut | 105.7 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 557.00 excl. VAT
/ Each
£ 668.40 incl. VAT
- Usually arrives within 14 working days