SANDVIK 861.1-1050-032A1-GPGC34 SC DRILLS LONG AND MICRO 6151118
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-1050-032A1-GPGC34
Rubix:319A0894
Manufacturer :6151118




Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.8 mm |
Product details : SANDVIK 861.1-1050-032A1-GPGC34 SC DRILLS LONG AND MICRO 6151118
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.8 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3.12381 |
| Internal cooling | yes |
| Tip angle | 150 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 301.00 excl. VAT
/ Each
£ 361.20 incl. VAT
- Usually arrives within 14 working days