Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 14.5 mm |
---|---|
Total length | 291 mm |
Length of cut | 176.4 mm |
Drilling diameter | 14.5 mm |
---|---|
Total length | 291 mm |
Length of cut | 176.4 mm |
Ratio of diameter to length of drill hole | 12,1655 |
Tail diameter | 16 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days