References
Sandvik Coromant:860.1-0680-054A1-NMH10F
Rubix:288A3975
Manufacturer :6253777




Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 121 mm |
| Length of cut | 55.3 mm |
Product details : SANDVIK 860.1-0680-054A1-NM H10F 6253777
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 121 mm |
| Length of cut | 55.3 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 239.00 excl. VAT
/ Each
£ 286.80 incl. VAT
- Usually arrives within 14 working days